Raw Shea Butter and Hyaluronic Acid All Over Body Deodorant Spray, 4 Ounce, 12PK
- Mfr # 64778076
- Zoro # G023347479
product price:Â
$
123.99
/pk of 12, $10.33/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64778076
- Zoro #
- G023347479
- UPC #
- 079400519238
- Country of Origin
- United States
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 4 oz
Description
SheaMoisture Raw Shea Butter & Hyaluronic Acid Aluminum Free All Over Body Deodorant Spray for Women with is your ultimate partner in confidence and freshness. Clinically proven to provide 72-hour whole body odor protection, we designed this aluminum-free body spray to target the source of odor, ensuring you stay fresh and invigorated throughout your day. Our iconic fragrance adds a touch of luxury, making you feel as magical as you truly are. Formulated with fair trade shea butter and hyaluronic acid, this aluminum free deodorant body spray not only keeps you smelling great but also hydrates your skin, leaving it soft and nourished. Approved by Black dermatologists and gynecologists, our invisible application ensures that you can spray and go without worrying about residue or irritation. For best results, hold the can 6 inches from your body and spray for long-lasting odor control. Incorporate this body spray into your daily routine alongside other SheaMoisture products to embrace your natural beauty and melanin fully. Our commitment to no compromise beauty products means you can trust that our body spray is free from parabens, phthalates, mineral oil, petrolatum, and sulfates. Instead, we rely on natural, ethically sourced ingredients that benefit both your body and the community. Experience the confidence to reclaim your beauty narrative with SheaMoisture All Over Body Spray. Take up space, feel empowered, and live your healthiest, most beautiful life with SheaMoisture by your side. At SheaMoisture, we believe in the power of commerce to bring true economic independence. That's why we reinvest at least 1% of our net sales directly into economic opportunities for underserved entrepreneurs and Black business owners. With every purchase, you're helping to fund investments that support Black-owned businesses, entrepreneurial education, crisis response, equitable purchasing, and ethical sourcing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.