Shop DEGREE MEN
See all product information
Create Account
Advanced Deep Cedar and Lavender Antiperspirant Deodorant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 62712071
- Zoro # G623347428
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62712071
- Zoro #
- G623347428
- UPC #
- 079400511614
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Degree Men Advanced Deep Cedar & Lavender Antiperspirant Deodorant Dry Spray delivers nonstop protection to keep you feeling unstoppable. This antiperspirant deodorant dry spray offers 72-hour protection and goes on instantly dry, so you can keep moving. Our Deep Cedar & Lavender Antiperspirant Deodorant Dry Spray features our breakthrough Body Heat Activated technology that doesn't stop working, no matter how much you move. It works with unique microcapsules that sit on the surface of your skin. This powerful antiperspirant deodorant responds when you need it most so that you can stay confident without having to worry about slowing down. Whether you're having a long day at work, playing sports, working out in the gym, or whatever the day throws at you, you can be confident you'll be protected from sweat and odor by this antiperspirant deodorant for men. This antiperspirant deodorant dry spray works as hard as you do, keeping you protected, so you can keep moving and stay active. Simply spray and get moving. The energizing scent powers you to move all day, so you can feel confident to achieve your goals. Stay dry, cool and confident thanks to Degree Men antiperspirant deodorant. Deep Cedar & Lavender also comes in an antiperspirant deodorant stick, option. This product is dermatologist-tested and alcohol-free. At Degree, we're doing everything we can to help keep the planet moving. As well as increasing our use of reusable materials, we're making it easier for you to recycle our antiperspirant and dry spray packaging. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.