Shop DOVE
See all product information
Create Account
Aluminum Free Coconut and Pink Jasmine Deodorant Stick, 0.5 Ounce, 36PK
- Mfr # 64791651
- Zoro # G823347594
product price:Â
$
93.39
/pk of 36, $2.59/ea
Key Features
Weight
0.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64791651
- Zoro #
- G823347594
- UPC #
- 079400519801
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Weight
- 0.5 oz
- Application
- Health and Personal Care
Description
To keep your underarms feeling their best every day, they need the same love and care you give the rest of your body. Dove Aluminum Free Deodorant Stick Coconut & Pink Jasmine is the most skin-kind aluminum-free deodorant, with no compromise on odor protection. So, when you use this 0% alcohol (ethanol) deodorant formula, you always get the protection you'd expect, and the care your delicate underarms deserve from an aluminum-free deodorant. Experience the convenience and freshness of Dove's Trial and Travel Size aluminum free deodorant. Perfect for your on-the-go lifestyle, this compact deodorant fits easily into your travel bag, gym kit, or purse, ensuring you stay fresh and confident wherever you are. Stay fresh and explore new scents with Dove's Trial and Travel Size Deodorant your perfect companion for any journey Enriched with 1/4 moisturizers, this gentle, non-irritating deodorant without aluminum works to give you soft, smooth underarms by caring for your skin. In addition to underarm care, Dove aluminum free deodorant provides effective odor protection. Designed to protect your underarms from odor for up to 48-hours, one application of this 0% alcohol (ethanol) deodorant formula will help you get on with your day worry free. Smelling fresh and clean all day is a great way to boost your confidence. Infused with a delicate coconut & pink jasmine scent, this aluminum free deodorant gives long-lasting freshness with every application, leaving you feeling and smelling great, no matter what the day brings. To get the most out of your deodorant stick without aluminum, swipe evenly onto clean, dry skin after showering and enjoy fresh-smelling underarms. Made to be small and compact, this aluminum-free deodorant stick is ideal when you're on-the-go. Just pop into purses and desk drawers for easy access whenever you're in need of a quick refresh. Dove believes that no young person should be held back from reaching their full potential. Since 2004, Dove has been building self-esteem in young people and by 2030, they'll have helped 1/4 billion through our educational programs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.