Shop DEGREE
See all product information
Create Account
Sexy Intrigue Travel-Size Advanced Protection Antiperspirant Deodorant Dry Spray for Women1oz, 24PK
- Mfr # 69998487
- Zoro # G523346538
product price:Â
$
59.15
/pk of 24, $2.46/ea
Key Features
Application
Health and Personal Care
Weight
1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69998487
- Zoro #
- G523346538
- UPC #
- 079400486561
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 1 oz
Description
Degree Sexy Intrigue Advanced Protection Antiperspirant Deodorant Dry Spray goes on instantly dry so that you can face the day with confidence. This antiperspirant deodorant spray for women features 72-hour sweat and odor protection and a heady scent of jasmine, red rose, Tahitian vanilla, and spicy amber. Only Degree has Body Heat Activated technology that moves in sync with your body. This antiperspirant deodorant spray releases a burst of subtle fragrance every time you move, for nonstop protection. Degree Sexy Intrigue Advanced Protection Antiperspirant Deodorant Dry Spray keeps you feeling fresher, drier, and more confident. This powerful spray antiperspirant deodorant responds when needed most, so you don't have to worry about slowing down. Simply shake, spray and move. This antiperspirant deodorant for women with a tantalizing scent gives you the confidence to keep moving all day long. Degree Sexy Intrigue Advanced Protection Antiperspirant Deodorant Dry Spray provides a fresh, cool feeling while protecting you from sweat and odor. It gives you the confidence to keep moving, however you move. Sexy Intrigue also comes in an antiperspirant deodorant stick. At Degree, we're doing everything we can to help keep the planet moving. That's why we're increasing our use of reusable materials, making it easier for you to recycle our antiperspirant and dry spray packaging. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant. It'll give you the confidence that sweat and odor will not get in the way of your progress. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.