Peach and Chamomile Tea Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69733228
- Zoro # G823347846
product price:
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69733228
- Zoro #
- G823347846
- UPC #
- 079400505309
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Hello, beautifully soft, resilient underarms even after shaving. It's time to meet Dove Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant Spray, the daily essential that helps your underarm skin barrier repair after shaving with every use. Indulge in the delicate peach scent alongside calming hints of chamomile tea, which uplift you as you go about your day. Introducing the hero technology in Dove Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant innovative Pro Ceramide Technology. It works to replenish the skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping your skin barrier repair and recover from shaving. By using this antiperspirant deodorant for underarm care after shaving, your skin can get all the care it needs, without letting any shaving worries get in the way. Did you know that when you shave, ...“ of what you remove is skin? That's why Dove's Advanced Care antiperspirant deodorant range features Pro Ceramide Technology, which helps your skin barrier repair from shaving symptoms, like dryness and redness. This 72 hour antiperspirant deodorant provides exceptional odor control and all-day sweat protection by quickly drying on your skin and preventing sweat from seeping through. Get ready to shave, apply antiperspirant deodorant and start the day with peace of mind. Shake your antiperspirant deodorant spray well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72 hour odor control and all-day sweat protection and enjoy touchably soft skin. Remember to wait a few minutes before applying your antiperspirant deodorant after shaving* the formula works best on cool, dry skin. Apply Dove Advanced Care Peach & Chamomile Tea Antiperspirant Deodorant Spray before walking out the door for a spring in your step. In a rush? Take this antiperspirant deodorant in your bag to freshen up on-the-go its 72 hour odor and all-day sweat protection gives you one less thing to worry about. Globally, Dove does not test on animals and is PETA Approved. This antiperspirant deodorant is also PETA Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.