Shop DEGREE
See all product information
Create Account
UltraClear Black Plus White Pure Fresh Antiperspirant Deodorant Dry Spray for Women, 3.8oz, 12PK
- Mfr # 68942435
- Zoro # G923347470
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68942435
- Zoro #
- G923347470
- UPC #
- 079400499837
- Country of Origin
- Mexico
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
Arrive in style with Degree Black+White Pure Fresh Antiperspirant Deodorant Dry Spray. This antiperspirant deodorant dry spray features 72-hour sweat and odor protection, anti-white mark, and anti-yellow stain technology. With no white marks on black clothes and no yellow stains on white clothes, you'll look great and feel confident. Only Degree has MotionSense technology that moves in sync with your body. Degree Antiperspirant Deodorant Dry Spray for women releases a burst of subtle fragrance every time you move for nonstop protection. This deodorant for women with a refreshing, clean scent gives you the confidence to keep moving all day long. Degree Black+White Pure Fresh keeps you feeling cool, fresh and protected from sweat and odor. Degree Black+White Pure Fresh Antiperspirant Deodorant keeps you feeling fresher, drier, and more confident. This powerful antiperspirant for women responds when you need it most so that you can stay confident without having to worry about slowing down. At Degree, we're doing everything we can to help keep the planet moving. That's why we're increasing our use of reusable materials, making it easier for you to recycle our dry spray and deodorant for women packaging. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant, it'll provide you the confidence that sweat and odor will not get in the way of your progress. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.