Advanced Care Shea Butter Antiperspirant Deodorant Spray, 3.8 Ounce, 12PK
- Mfr # 69672928
- Zoro # G123347096
product price:
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69672928
- Zoro #
- G123347096
- UPC #
- 079400469458
- Country of Origin
- Mexico
Details
- Application
- Health and Personal Care
- Item
- Spray Deodorants
- Weight
- 3.8 oz
Description
It's time to experience beautifully soft, resilient skin, even after shaving. Introducing Dove Advanced Care Shea Butter Antiperspirant Deodorant Spray, the underarm skin care essential that helps your skin barrier repair from shaving with every use. Prepare to soothe and treat your senses as you go about your day, thanks to the warm, velvety shea butter scent. Did you know that when you shave, ...“ of what you remove is skin? That's why Dove's Advanced Care antiperspirant deodorant range features innovative Pro-Ceramide Technology, which works to replenish and strengthen the skin's natural barrier by boosting ceramide levels (which naturally reduce when you shave), helping it repair and recover from shaving. Using this antiperspirant means you can get exceptional underarm skin care as you spray, without letting any shaving worries get in the way. The hero technology in Dove Advanced Care Shea Butter Antiperspirant Deodorant? Innovative Pro Ceramide Technology, which helps your skin barrier repair and recover from shaving symptoms like dryness and redness. This 72 hour antiperspirant deodorant provides effective odor protection and sweat control by quickly drying on your skin and reducing underarm wetness. You can shave, apply antiperspirant deodorant and start the day with touchably soft skin. Shake your antiperspirant deodorant well, then hold the can six inches from your skin. Spray for two seconds under each underarm for 72 hour antiperspirant deodorant protection and enjoy silky-soft skin. Remember to wait a few minutes before applying your antiperspirant dry spray after shaving* the formula works best on cool, dry skin. Apply Dove Advanced Care Shea Butter Antiperspirant Deodorant Spray before walking out the door for a spring in your step. In a rush? Take this antiperspirant in your bag to freshen up on-the-go it'll become your go-to for smelling and feeling your best. Globally, Dove does not test on animals and is PETA Approved, and this antiperspirant deodorant spray is PETA-Approved Vegan. *Do not use on broken skin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.