Shop DOVE
See all product information
Create Account
Fresh Anti-Perspirant Invisible Solid Deodorant Stick - Twin Pack, 5.2 Ounce, 6PK
- Mfr # 51170
- Zoro # G823347914
product price:Â
$
70.85
/pk of 6, $11.81/ea
Key Features
Application
Health and Personal Care
Weight
5.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51170
- Zoro #
- G823347914
- UPC #
- 079400511706
- Country of Origin
- United States
Details
- Item
- Stick Deodorants
- Application
- Health and Personal Care
- Weight
- 5.2 oz
Description
Features: For Soft, Smooth Underarms And Invisible Protection That Lasts All Day, Look No Further Than Dove Invisible Solid Fresh Antiperspirant Deodorant Stick.Formulated With Moisturizers, This Antiperspirant Deodorant For Women Leaves Your Underarm Skin Feeling Soft And Smooth. The 0% Alcohol (Ethanol) Formula Helps Your Underarm Skin Recover From Irritation Caused By Shaving, Too.And It Doesn't Stop There. This Deodorant Stick Gives You All Day Antiperspirant Protection From Underarm Sweat And Odor, Provides A Fresh Fragrance To Start Your Morning And Glides On For Easy Application. Plus, Its Invisible And Leaves No White Marks Behind, So You Can Stay Fresh, Comfortable And Confident All Day Long.To Get The Most Out Of Your Antiperspirant Deodorant Stick, Swipe It Over Cool, Dry Underarms Two Or Three Times Until An Even Layer Is Applied. Its Invisible Solid Format Means You Can Get Dressed And Go, Without Worrying About Deodorant Stains.At Dove, Our Vision Is Of A World Where Beauty Is A Source Of Confidence, And Not Anxiety. So, We Are On A Mission To Help The Next Generation Of Women Develop A Positive Relationship With The Way They Look - Helping Them Raise Their Self-Esteem And Realize Their Full Potential.Globally, Dove Does Not Test On Animals, So All Of Our Antiperspirant Deodorants Are Cruelty-Free And Certified By Peta For Added Peace Of Mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.