White Flowers and Lychee Antiperspirant Deodorant Dry Spray for Women, 3.8 Ounce, 12PK
- Mfr # 69998917
- Zoro # G123346389
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69998917
- Zoro #
- G123346389
- UPC #
- 079400457431
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Weight
- 3.8 oz
- Application
- Health and Personal Care
Description
Degree Advanced White Flowers & Lychee Antiperspirant Deodorant Dry Spray goes on instantly dry, so you can face the day with confidence. This antiperspirant deodorant spray for women features 72-hour sweat and odor protection and a fruity floral scent of lychee with white flowers. Only Degree has MotionSense technology that moves in sync with your body. This antiperspirant deodorant releases a burst of subtle fragrance every time you move for nonstop protection. Degree Advanced White Flowers & Lychee Antiperspirant Deodorant Dry Spray keeps you feeling fresher, drier, and more confident. This powerful antiperspirant deodorant responds when you need it most so that you can stay confident without having to worry about slowing down. Simply spray and start moving. This antiperspirant deodorant for women with a refreshing scent gives you the confidence to keep moving all day long. Degree Advanced White Flowers & Lychee Antiperspirant Deodorant Dry Spray keeps you feeling cool, fresh, and protected from sweat and odor. White Flowers & Lychee also comes in an antiperspirant deodorant stick. At Degree, we're doing everything we can to help keep the planet moving. That's why our antiperspirant deodorant dry sprays are made with infinitely recyclable aluminum. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant, it'll provide you the confidence that sweat and odor will not get in the way of your progress. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.