Advanced Care Vanilla and Cocoa Butter Antiperspirant Deodorant Stick, 2.6 Ounce, 12PK
- Mfr # 64363222
- Zoro # G323347940
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Weight
2.6 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64363222
- Zoro #
- G323347940
- UPC #
- 079400476531
- Country of Origin
- United States
Details
- Weight
- 2.6 oz
- Application
- Health and Personal Care
- Item
- Stick Deodorants
Description
Just imagine if you could infuse your morning with a little indulgence. With our Nourishing Secrets Indulging Ritual Antiperspirant Deodorant Stick, you don't have to imagine. Turn your daily underarm care routine into a luxurious ritual worth the morning wake up. Inspired by the self-care rituals of real women, our Antiperspirant Deodorant Stick is a secret we simply don't want to keep. Containing Dove's 1/4 moisturizers, 0% alcohol (ethanol), and a kind-to-skin formula, our moisturizing antiperspirant will leave you with beautifully smooth underarms while keeping underarm sweat and odor at bay for up to 48 hours. Our Vanilla & Coca Butter Stick offers a treat not only for your skin, but also to your senses with its comforting blend of cocoa butter, hibiscus, sandalwood, peony and creamy vanilla notes. This nature-inspired fragrance has been created with responsibly sourced ingredients so you can enjoy this indulgent ritual without compromising on care. It'll infuse your days with a small, but indulging ritual that's there for you and you alone, no matter what. For best results, apply this Dove antiperspirant deodorant to dry skin after a morning shower for a moment of pampering indulgence. Our stick deodorants glide smoothly onto your skin and leave your underarms feeling smooth as well. Dove is certified cruelty-free by PETA because we believe that real beauty is cruelty-free. Inspired by real women's self-care rituals. Brought to you by Dove.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.