Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.15 kW, 110V AC

  • Mfr # DVS5 110V/1/60

  • Zoro # G516608100


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Series
DVS
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Phase
Single
Maximum Discharge Pressure
0.8 bar
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVS5 110V/1/60
Zoro #
G516608100
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1/8 in
Overall Length
8.89 in
Outlet Size
1/8 in
Overall Width
5.47 in
Overall Height
5.43 in
Shaft Diameter
11/32 in

Details

Series
DVS
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Item
Vacuum Pump
Phase
Single
Maximum Discharge Pressure
0.8 bar
Weight
11.9 lb
Frequency
60 Hz
Maximum Vacuum
90 torr
Maximum Flow Rate
3.5 cfm
Includes
Exhaust Silencer, Internal Inlet Filter, Non-Return Valve
Outlet Type
BSPT
Voltage
110V AC
Output Power
0.15 kW
Runs Dry
Yes
Maximum Speed
3,300 RPM
Duty Cycle
Continuous
Inlet Type
BSPT
Outlet Hose/Tube ID
1/8 in
Pump Type
Rotary Vane Vacuum
Outlet Hose/Tube OD
1/8 in
Self-Priming
Yes
Vane Material
Graphite

Description

Vacuum Pump, Output Power 0.15 kW, Phase Single, Voltage 110V AC, Maximum Flow Rate 3.5 cfm, Maximum Vacuum 90 torr, Inlet Size 1/8 in, Inlet Type BSPT, Outlet Size 1/8 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 0.8 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.