Zoro Homepage

Vacuum Pump, 0.15 kW, 230/460V AC

  • Mfr # DVS5 230-460/3/60

  • Zoro # G216137399


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Outlet Hose/Tube OD
1/8 in
Runs Dry
Yes
Self-Priming
Yes
Maximum Vacuum
90 torr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS5 230-460/3/60
Zoro #
G216137399
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Diameter
11/32 in
Overall Height
5.43 in
Inlet Size
1/8 in
Overall Length
8.89 in
Outlet Size
1/8 in
Overall Width
4.72 in

Description

Vacuum Pump, Output Power 0.15 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 3.5 cfm, Maximum Vacuum 90 torr, Inlet Size 1/8 in, Inlet Type BSPT, Outlet Size 1/8 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 0.8 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.