Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.3 kW, 230V AC

  • Mfr # DVS8 230V/1/60

  • Zoro # G416137397


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Outlet Hose/Tube OD
1/2 in
Output Power
0.3 kW
Voltage
230V AC
Vane Material
Graphite
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS8 230V/1/60
Zoro #
G416137397
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
3/8 in
Overall Height
6.29 in
Outlet Size
1/2 in
Overall Length
9.96 in
Overall Width
6.57 in

Details

Outlet Hose/Tube OD
1/2 in
Output Power
0.3 kW
Voltage
230V AC
Vane Material
Graphite
Frequency
60 Hz
Maximum Flow Rate
5.2 cfm
Outlet Hose/Tube ID
3/8 in
Runs Dry
Yes
Maximum Speed
3,300 RPM
Self-Priming
Yes
Phase
Single
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Duty Cycle
Continuous
Series
DVS
Maximum Vacuum
112.5 torr
Weight
18.7 lb
Pump Type
Rotary Vane Vacuum
Item
Vacuum Pump
Includes
Exhaust Silencer, Internal Inlet Filter, Non-Return Valve
Inlet Type
BSPT
Outlet Type
BSPT
Maximum Discharge Pressure
0.8 bar

Description

Vacuum Pump, Output Power 0.3 kW, Phase Single, Voltage 230V AC, Maximum Flow Rate 5.2 cfm, Maximum Vacuum 112.5 torr, Inlet Size 3/8 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 0.8 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.