Zoro Homepage

Vacuum Pump, 0.9 kW, 230/460V AC

  • Mfr # DVS16 230-460V/3/60

  • Zoro # G916608113


product price: $3,273.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Maximum Vacuum
90 torr
Series
DVS
Weight
72.7 lb
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS16 230-460V/3/60
Zoro #
G916608113
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1/2 in
Overall Height
9.6 in
Overall Length
16.22 in
Outlet Size
1/2 in
Overall Width
8.11 in

Details

Duty Cycle
Continuous
Maximum Vacuum
90 torr
Series
DVS
Weight
72.7 lb
Phase
Three
Maximum Discharge Pressure
1 bar
Voltage
230/460V AC
Runs Dry
Yes
Frequency
60 Hz
Maximum Flow Rate
11 cfm
Output Power
0.9 kW
Item
Vacuum Pump
Inlet Type
BSPT
Outlet Type
BSPT
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Maximum Speed
1,700 RPM

Description

Vacuum Pump, Output Power 0.9 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 11 cfm, Maximum Vacuum 90 torr, Inlet Size 1/2 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.