Zoro Homepage

Vacuum Pump, 0.9 kW, 230/460V AC

  • Mfr # DVS25 230-460V/3/60

  • Zoro # G516137402


product price: $4,340.99
/ea
Free Shipping & Returns

Key Features

Outlet Hose/Tube ID
3/4 in
Outlet Hose/Tube OD
1/2 in
Output Power
0.9 kW
Overall Height
9.6 in
Maximum Speed
1,700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS25 230-460V/3/60
Zoro #
G516137402
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
9.6 in
Inlet Size
3/4 in
Overall Width
8.11 in
Outlet Size
1/2 in
Overall Length
16.22 in

Details

Outlet Hose/Tube ID
3/4 in
Outlet Hose/Tube OD
1/2 in
Item
Vacuum Pump
Output Power
0.9 kW
Maximum Speed
1,700 RPM
Maximum Discharge Pressure
1 bar
Voltage
230/460V AC
Maximum Vacuum
90 torr
Vane Material
Graphite
Self-Priming
Yes
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Series
DVS
Inlet Type
BSPT
Frequency
60 Hz
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Outlet Type
BSPT
Duty Cycle
Continuous
Runs Dry
Yes
Phase
Three
Weight
72.7 lb
Maximum Flow Rate
17 cfm
Pump Type
Rotary Vane Vacuum

Description

Vacuum Pump, Output Power 0.9 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 17 cfm, Maximum Vacuum 90 torr, Inlet Size 3/4 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.