Dekker Vacuum Technologies

Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC


product price: $4,732.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 1 1/4 hp
  • Voltage 220V AC
  • Full Load Amps 4.8
  • Inlet Size 1/4 in NW(KF)
  • Outlet Size 1/2 in NW(KF)
See all product information

Product Information

Dimensions

Inlet Size 1/4 in NW(KF)
Outlet Size 1/2 in NW(KF)
Overall Height 9.76 in
Overall Length 20.98 in
Overall Width 6.3 in

Details

Item Vacuum Pump
HP 1 1/4 hp
Voltage 220V AC
Full Load Amps 4.8
Free Air CFM @ 0 PSI 0.15
Max. Vacuum 29 in Hg
Free Air CFM @ 0 In. Hg 0.37
Free Air CFM @ 10 PSI 12.0
Standards ISO9001 2015 Certified
RPM 1800
Phase 1
Hz 60
Maximum Flow Rate 12 cfm
Maximum Discharge Pressure 2 psi
Maximum Operating Pressure 15 in Hg
Lead-Free No
Weight 58 lb
Maximum Operating Temperature 149 Degrees F
Current Rating 4.8 A
Output Power 1.25 hp
Fluid Compatibility Air, Oil
Inlet Type NW(KF)
Frequency 60 Hz
Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube
Runs Dry No
Maximum Speed 1,750 RPM
Sound Level 54 dBA
Oil Capacity 0.85 qt
Valve Type Gas Ballast
Maximum Vacuum 29 in Hg
Outlet Type NW(KF)

Description

Vacuum Pump, Output Power 1.25 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 12 cfm, Maximum Vacuum 29 in Hg, Inlet Size 1/4 in, Inlet Type NW(KF), Outlet Size 1/2 in, Outlet Type NW(KF), Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.