Zoro Homepage

Vacuum Pump, 1.8 kW, 230/460V AC

  • Mfr # DVS60 230-460V/3/60

  • Zoro # G316137404


product price: $8,182.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Maximum Flow Rate
41 cfm
Inlet Type
BSPT
Frequency
60 Hz
Maximum Vacuum
112.5 torr
Outlet Type
BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS60 230-460V/3/60
Zoro #
G316137404
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
27.24 in
Overall Height
15.03 in
Inlet Size
1 in
Outlet Size
1 in
Overall Width
14.37 in

Details

Maximum Flow Rate
41 cfm
Inlet Type
BSPT
Frequency
60 Hz
Maximum Vacuum
112.5 torr
Outlet Type
BSPT
Voltage
230/460V AC
Runs Dry
Yes
Maximum Speed
1,700 RPM
Item
Vacuum Pump
Phase
Three
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Outlet Hose/Tube ID
1 in
Series
DVS
Self-Priming
Yes
Duty Cycle
Continuous
Pump Type
Rotary Vane Vacuum
Weight
145.5 lb
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Output Power
1.8 kW
Vane Material
Graphite
Outlet Hose/Tube OD
1 in

Description

Vacuum Pump, Output Power 1.8 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 41 cfm, Maximum Vacuum 112.5 torr, Inlet Size 1 in, Inlet Type BSPT, Outlet Size 1 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure Not Applicable, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.