Zoro Homepage

Vacuum Pump, 3 kW, 230/460V AC

  • Mfr # DVS80 230-460V/3/60

  • Zoro # G316137398


product price: $7,804.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
28.42 in
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Overall Width
14.37 in
Self-Priming
Yes
Series
DVS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS80 230-460V/3/60
Zoro #
G316137398
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
28.42 in
Overall Width
14.37 in
Inlet Size
1 in
Overall Height
15.03 in
Outlet Size
1 in

Details

Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Self-Priming
Yes
Series
DVS
Maximum Vacuum
112.5 torr
Duty Cycle
Continuous
Frequency
60 Hz
Outlet Hose/Tube ID
1 in
Maximum Flow Rate
53 cfm
Phase
Three
Item
Vacuum Pump
Output Power
3 kW
Vane Material
Graphite
Pump Type
Rotary Vane Vacuum
Inlet Type
BSPT
Outlet Type
BSPT
Outlet Hose/Tube OD
1 in
Runs Dry
Yes
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Maximum Speed
1,700 RPM
Voltage
230/460V AC
Weight
156.5 lb

Description

Vacuum Pump, Output Power 3 kW, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 53 cfm, Maximum Vacuum 112.5 torr, Inlet Size 1 in, Inlet Type BSPT, Outlet Size 1 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure Not Applicable, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.