Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500W Electric Column Heater with Halogen Tube

  • Mfr # COH40003

  • Zoro # G515555191


original price: $468.99
10% off
new price: $421.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Heater Voltage
110V/120V
Depth
11.8 in
Heater Color
Black
Air Flow
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COH40003
Zoro #
G515555191
UPC #
671424419589
Country of Origin
China

Dimensions

Depth
11.8 in

Details

Watts
1500W
Heater Voltage
110V/120V
Heater Color
Black
Features
Built-In Bluetooth Speakers, Waterproof
Air Flow
Infrared
Heater Type
Electrical
For Use With
Indoor/Outdoor Use
Standards
UL Listed

Description

Experience warmth like never before with the 1500W Electric Heater with Carbon Fiber Tube and Sound-a stylish and multifunctional solution for your indoor and outdoor comfort needs. Combining efficient heating with modern entertainment features, this heater is designed to elevate your lifestyle. Perfect for cozy nights, social gatherings, or patio lounging, this portable heater delivers warmth, sound, and style in one sleek package. Stay warm, connected, and stylish with the 1500W Electric Heater with Carbon Fiber Tube and Sound-your perfect companion for cozy, music-filled moments, indoors or out!


  • • Features a carbon fiber heating element for rapid, energy-efficient warmth. 1500W power output ensures effective heating for small to medium spaces.
  • • Integrated Sound and Bluetooth Functionality
  • • Designed with tip-over protection for safe operation.
  • • Includes a sleek stainless steel base for stability and a modern look. Portable stand design makes it easy to move and position wherever warmth is needed.
  • • Waterproof construction ensures reliable use in both indoor and outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.