Zoro Homepage

2 Place Seating Brown Outdoor Compressed Foam Sectional Sofas

  • Mfr # COP30117SET

  • Zoro # G816312578


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38.58 in
Overall Length
38.58 in
Color
Brown
Capacity
600 lbs
Overall Width
70.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30117SET
Zoro #
G816312578
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38.58 in
Overall Length
38.58 in
Overall Width
70.86 in

Details

Item
Compressed Sofa
Color
Brown
Capacity
600 lbs
Seat Covers
Removable
Foam Type
High Density Polyurethane
Upholstery Material
Vinyl-Coated Polyester
For Use With
Patios, backyards, outdoor entertainment spaces
Includes
(2) Corner chairs
Foam Density
2 lb
Weather Resistant
Yes
Seating Capacity
2
Foam ILD
44
Standards
ISTA 6A
Features
Weather reistant, removable seat covers
Application
Residential

Description

Deko Living 2 Place Seating Brown Outdoor Compression Foam Sofa Set Relax in style with the Deko Living 2-Place Brown Outdoor Compression Foam Sofa Set. Designed with high-density polyurethane foam 44 ILD, this set delivers superior comfort and support for your outdoor space. The removable, weather-resistant vinyl-coated polyester seat covers ensure long-lasting durability, making this set ideal for patios or gardens.


  • 2-Place Seating Configuration – Perfect for intimate outdoor settings.
  • Weather-Resistant Build – Withstands the elements for lasting use.
  • Compressed Foam Sofa – Comfortable, space-efficient design.
  • High-Density Polyurethane Foam – Offers resilient, long-lasting support.
  • 44 ILD Foam Rating – Provides a balanced level of firmness and comfort.
  • Vinyl-Coated Polyester Covers – Durable, UV-resistant, and easy to maintain.
  • Removable Seat Covers – Makes cleaning and care a breeze.
  • Stylish Gray Color – Modern neutral tone complements outdoor decor.
  • Compact Footprint – Ideal for smaller outdoor spaces like balconies or porches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.