
2 Place Seating Gray Outdoor Compressed Foam Sectional Sofas
Mfr # COP30017SET
Zoro # G116312575
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Overall Length
38.58 in
Overall Height
38.58 in
Overall Width
70.86 in
Capacity
600 lbs
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30017SET
Zoro #
G116312575
UPC #
-
Country of Origin
China
Dimensions
Overall Length
38.58 in
Overall Height
38.58 in
Overall Width
70.86 in
Details
Item
Compressed Sofa
Capacity
600 lbs
Color
Brown
Includes
(2) Corner chairs
Seat Covers
Removable
Standards
ISTA 6A
Weather Resistant
Yes
Seating Capacity
2
Foam ILD
44
For Use With
Patios, backyards, outdoor entertainment spaces
Upholstery Material
Vinyl-Coated Polyester
Foam Density
2 lb
Foam Type
High Density Polyurethane
Application
Residential
Features
Weather reistant, removable seat covers
Description
Deko Living 2 Place Seating Gray Outdoor Compression Foam Sofa Set Enjoy ultimate relaxation with the Deko Living 2-Place Gray Outdoor Compression Foam Sofa Set. Crafted with high-density polyurethane foam 44 ILD, this set is built for comfort and support, while the removable, weather-resistant vinyl-coated polyester covers ensure durability. Perfect for small patios or cozy outdoor gatherings.
- 2-Place Seating Configuration – Perfect for intimate outdoor settings.
- Weather-Resistant Build – Withstands the elements for lasting use.
- Compressed Foam Sofa – Comfortable, space-efficient design.
- High-Density Polyurethane Foam – Offers resilient, long-lasting support.
- 44 ILD Foam Rating – Provides a balanced level of firmness and comfort.
- Vinyl-Coated Polyester Covers – Durable, UV-resistant, and easy to maintain.
- Removable Seat Covers – Makes cleaning and care a breeze.
- Stylish Gray Color – Modern neutral tone complements outdoor decor.
- Compact Footprint – Ideal for smaller outdoor spaces like balconies or porches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.