Zoro Homepage

3 Piece Beige Compressed Foam Sectional Sofa Lounger and Table Set

  • Mfr # CIF50218

  • Zoro # G221849478


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Upholstery Material
Vinyl-Coated Polyester
Supplier Intended Use
Residential
Seat Covers
Removable
Weight Capacity
1500 lb
Product Type
Compressed Sofa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50218
Zoro #
G221849478
UPC #
-
Country of Origin
China

Dimensions

Length
64.96 in
Width
116.14 in

Details

Upholstery Material
Vinyl-Coated Polyester
Supplier Intended Use
Residential
Seat Covers
Removable
Weight Capacity
1500 lb
Product Type
Compressed Sofa
Foam Type
High Density Polyurethane
Foam Density
2.0 lb
Ista Certified
ISTA 6A
Foam ILD
44
Seating Capacity
5
Color
Beige

Description

Perfect for entertaining or relaxing, the Deko Living 4 Piece Beige Compression Foam Sofa and Table Set offers both luxury and practicality for your space. Designed with high-density polyurethane foam (44 ILD), this set provides lasting comfort. The removable vinyl-coated polyester seat covers offer easy cleaning, while the aluminum table frames add modern appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.