
30 Inch Round Outdoor Steel Wood Burning Fire Pit
Mfr # COB10515
Zoro # G422810291
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Color
Black
Shape
Round
Application
Outdoor Residential Spaces, Patios, Backyards
Features
Rust Resistant, Log Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COB10515
Zoro #
G422810291
UPC #
671424793634
Country of Origin
China
Dimensions
Width
30 in
Height
38.7 in
Length
23.66 in
Details
Color
Black
Shape
Round
Application
Outdoor Residential Spaces, Patios, Backyards
Features
Rust Resistant, Log Storage
Gas Type
Wood
Includes
Spark Screen, Poker Tool, Polyester Storage Cover; Storage Cover
Ignition Type
Manual
Item
Outdoor Fire Pit
Standards
ISTA 6A
Finish
Black Powder Thermo‑Sprayed Finish
Material
Steel
Heating Area
250 sq. ft.
Weight
45.41 lbs
Burning Area Material
Steel
Description
Unleash the warmth and ambiance of open flame evenings with our 30 Inch Round Outdoor Steel Wood Burning Fire Pit. Built tough, finished in elegant black powder coating, and packed with thoughtful accessories, this fire pit becomes the centerpiece of your patio, backyard, or campfire gathering - combining safety, durability, and rustic charm. Enjoy crackling wood, glowing embers, and memories that last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.