Zoro Homepage

Brown Outdoor Compressed Foam Sofa

  • Mfr # COP30119SOF

  • Zoro # G616312563


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.8 in
Overall Width
59.06 in
Color
Brown
Overall Length
37.8 in
Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30119SOF
Zoro #
G616312563
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37.8 in
Overall Width
59.06 in
Overall Length
37.8 in

Details

Color
Brown
Item
Compressed Sofa
Capacity
600 lbs
Features
Weather reistant, removable seat covers
Seat Covers
Removable
Upholstery Material
Vinyl-Coated Polyester
Foam Type
High Density Polyurethane
Foam Density
2 lb
Application
Residential
Foam ILD
44
Weather Resistant
Yes
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Standards
ISTA 6A
Includes
(1) Sofa
Seating Capacity
2

Description

Deko Living Brown Outdoor Compression Foam Sofa Chairs Upgrade your outdoor seating with the Deko Living Brown Outdoor Compression Foam Sofa Chairs. Featuring high-density polyurethane foam 44 ILD, these chairs offer exceptional comfort and durability. The removable vinyl-coated polyester seat cover is weather-resistant, ensuring long-lasting use. Perfect for adding comfort and style to any outdoor setting.


  • Weather Resistant – Built to withstand outdoor conditions without compromising quality.
  • Compression Foam Technology – Offers enhanced comfort and support for longer sitting periods.
  • Vinyl-Coated Polyester Seat Covers – Easy to remove and clean while providing added durability.
  • High-Density Polyurethane Foam – Provides superior comfort and a supportive seating experience.
  • 44 ILD Foam Rating – Ideal firmness for outdoor seating comfort and durability.
  • Removable Seat Covers – Simplifies cleaning and maintenance, ensuring the product lasts longer.
  • UV-Resistant Fabric – Protects against sun exposure and fading.
  • Water-Repellent – Safeguards against light rain and spills.
  • Stylish Gray Color – A neutral tone that complements various outdoor décor styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.