Zoro Homepage

Gray Compressed Foam Armless Sectional Sofa Chair

  • Mfr # CIF50017ACH

  • Zoro # G821849489


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Upholstery Material
Vinyl-Coated Polyester
Foam Density
2.0 lb
Supplier Intended Use
Residential
Product Type
Compressed Sofa
Foam ILD
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50017ACH
Zoro #
G821849489
UPC #
-
Country of Origin
China

Dimensions

Width
27.56 in
Length
38.58 in

Details

Upholstery Material
Vinyl-Coated Polyester
Foam Density
2.0 lb
Supplier Intended Use
Residential
Product Type
Compressed Sofa
Foam ILD
44
Ista Certified
ISTA 6A
Weight Capacity
300 lb
Foam Type
High Density Polyurethane
Seating Capacity
1
Seat Covers
Removable
Color
Beige

Description

Transform your space with the Deko Living Gray Compression Foam Armless Sofa Chair The perfect addition to any modern space. Crafted with high-density polyurethane foam and a 44 ILD rating, this chair offers durable comfort and sleek design. The removable, easy-to-clean vinyl-coated polyester seat cover ensures long-lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.