
Outdoor Cream Aluminum and Teak Contour Sofa Set, Seats 6
Mfr # COP30013
Zoro # G715892409
product price:Â $5,383.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Color
Cream
Upholstery Foam Type
Polyurethane
Upholstery Material Color
Ivory
Seating Capacity
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COP30013
Zoro #
G715892409
UPC #
671424432045
Country of Origin
Viet Nam
Details
Material
Aluminum
Color
Cream
Upholstery Foam Type
Polyurethane
Upholstery Material Color
Ivory
Seating Capacity
6
Table Frame Material
Aluminum
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Table Color
Wood
Features
All-Weather Material
Table Shape
Oval
Finish
Natural Wood
Table Type
Corner Table
Upholstery Material
Vinyl-Coated Polyester
Description
Transform Your Outdoor Space with Deko Living's 6-Place Contour Sofa Set. Crafted with a sleek aluminum frame and beautifully finished teak wood table tops, this set offers a perfect blend of style and durability. The all-weather cream polyester cushions provide comfort and resilience, making it the ideal choice for year-round relaxation.
- Contemporary Design: A modern, elegant look that enhances any patio, deck, or garden space.
- Built to Last: The aluminum frame ensures a lightweight yet sturdy foundation, while the teak wood table tops add a touch of natural beauty.
- All-Weather Comfort: The high-quality cream polyester cushions are designed to withstand the elements, offering both luxury and practicality.
- Generous Seating: With enough room for 6 people, it's perfect for family gatherings, entertaining guests, or enjoying quiet moments outdoors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.