
Outdoor Gray Sofa and Ottoman Set, Seats 5
Mfr # COP30015
Zoro # G815892408
product price: $1,614.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Upholstery Material
Vinyl-Coated Polyester
Features
All-Weather Material
Seating Capacity
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30015
Zoro #
G815892408
UPC #
671424433028
Country of Origin
Viet Nam
Details
Color
Gray
Material
Steel
Upholstery Material
Vinyl-Coated Polyester
Features
All-Weather Material
Seating Capacity
5
Upholstery Foam Type
Polyurethane
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Finish
Powder Coated
Upholstery Material Color
Gray
Description
Effortless Style & Ultimate Comfort. Upgrade your outdoor living area with the Deko Living 5-Place Seating Outdoor Sofa & Ottoman Set. Featuring a durable steel frame and plush, all-weather gray polyester cushions, this set is designed for long-lasting comfort, style, and versatility. Whether youre entertaining or just relaxing, its the perfect addition to your outdoor retreat.
- Durable Steel Frame: Built with a strong steel frame, this set offers the reliability and support you need, year after year.
- All-Weather Cushions: The fade-resistant, gray polyester cushions are engineered to resist the elements, ensuring they stay looking fresh and comfortable through every season.
- Compact Yet Spacious: With seating for 5, this set is ideal for cozy gatherings, family meals, or enjoying quiet moments in the fresh air.
- Sleek Design: The contemporary design complements any patio, balcony, or garden with ease, bringing a touch of modern sophistication.
- Versatile Ottoman: The included ottoman provides extra seating or doubles as a footrest, adding flexibility to your outdoor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.