Shop CLASSIC ACCESSORIES
See all product information
Create Account
Storigami Weatherproof 32 Inch Outdoor Adirondack Chair Cover, Monument Grey
- Mfr # 56-375-011001-EC
- Zoro # G816478298
product price:Â
$
39.99
/ea
Key Features
Width
32 in
Color
Gray
Material
Woven Polyester with Laminated PVC Backing
Height
32 in
Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-375-011001-EC
- Zoro #
- G816478298
- UPC #
- 52963053890
- Country of Origin
- China
Dimensions
- Width
- 32 in
- Height
- 32 in
- Depth
- 34 in
- Size
- 32W x 34D x 32H
Details
- Item
- Patio Furniture Covers
- Color
- Gray
- Material
- Woven Polyester with Laminated PVC Backing
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.