
Outdoor Gray Sofa and Table Set, Seats 4
Mfr # COP30014
Zoro # G715892416
product price: $1,290.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Finish
Powder Coated
Table Color
Gray
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30014
Zoro #
G715892416
UPC #
671424433011
Country of Origin
Viet Nam
Details
Color
Gray
Material
Steel
Finish
Powder Coated
Table Color
Gray
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Table Shape
Rectangular
Features
All-Weather Material
Seating Capacity
4
Upholstery Foam Type
Polyurethane
Upholstery Material
Vinyl-Coated Polyester
Upholstery Material Color
Gray
Table Frame Material
Steel
Table Type
Coffee Table
Description
Durable, Stylish Comfort for Your Outdoors. Bring comfort and style to your outdoor space with the Deko Living 4-Place Seating Outdoor Sofa and Table Set. Designed with a robust steel frame construction and covered in all-weather gray polyester material, this set is built to withstand the elements while offering a sleek, modern look.
- Sturdy Steel Frame: Engineered for strength and long-lasting durability, ensuring the set stands up to the test of time.
- All-Weather Comfort: The gray polyester cushions are fade-resistant and designed to handle the elements, keeping your seating comfortable and fresh season after season.
- Compact Yet Spacious: With seating for 4, this set is ideal for cozy gatherings, family meals, or enjoying quiet moments in the fresh air.
- Sleek & Modern: A clean, contemporary design that effortlessly blends into any outdoor settingfrom patios to balconies and beyond.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.