Shop DEKO LIVING
See all product information
Create Account
Tapered Square Outdoor Propane Gas Fire Pit Table 40,000 BTU, Glass Bead Filler
- Mfr # COB10011
- Zoro # G015548259
product price:
$
324.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Black
Finish
Powder Thermospraying
Includes
Fire Pit Cover
Features
Hidden Fuel Tank, Rust Resistant, Adjustable Flame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COB10011
- Zoro #
- G015548259
- UPC #
- 671424792095
- Country of Origin
- China
Dimensions
- Size
- 13.39 x 13.39
- Gas Tank Size
- 20 L
- Depth
- 18.11 in
Details
- Material
- Metal
- Color
- Black
- Finish
- Powder Thermospraying
- Includes
- Fire Pit Cover
- Features
- Hidden Fuel Tank, Rust Resistant, Adjustable Flame
- Type
- Fire Glass
- Gas Type
- Propane
- BTU
- 40000
- Shape
- Square
- For Use With
- Outdoor Use
- Safe for Use on Wooden Deck
- Yes
- Ignition Type
- Manual
- Spark Screen
- No
- Table Panels
- Yes
Description
Enhance your patio or backyard with the Deko Living Tapered Square Outdoor Propane Gas Fire Pit Table. This stylish fire pit table combines modern design with functional warmth, making it the ideal centerpiece for gatherings and relaxation. Add the Deko Living Tapered Square Outdoor Propane Gas Fire Pit Table to your outdoor space and experience the perfect blend of warmth, elegance, and functionality.
- • Efficient Heating
- • The unique tapered square shape adds a sophisticated touch to your outdoor décor, seamlessly blending with various styles.
- • Featuring beautiful glass bead filler, this fire pit enhances the visual appeal of the flames, creating a stunning, sparkling effect that captivates and entertains.
- • Built from high-quality materials, this fire pit table is designed to withstand the elements, ensuring long-lasting durability and performance.
- • Easy Ignition System
- • When not in use as a fire pit, it serves as a stylish outdoor coffee table, providing extra space for drinks, snacks, or decorative items.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.