Zoro Homepage
This item is Discontinued.
No Product Image Available

Flexible Coupling, 4.3 psi (Discontinued)

  • Mfr # DX1001-64
  • Zoro # G3896562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1001-64
Zoro #
G3896562
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Pipe Size
6" x 4"
Pipe Fitting Length
6"

Details

Specific Fitting Shape
Flexible Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Specific Pipe Fitting Shape
Flexible Coupling
Band Material
300 Stainless Steel
Standards
ASTM C1173
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F

Description

Flexible Coupling,4.3 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.