Zoro Homepage
This item is Discontinued.
Deks Shielded Transition Coupling, 4.3 psi DX5002-44RC

Shielded Transition Coupling, 4.3 psi (Discontinued)

  • Mfr # DX5002-44RC
  • Zoro # G3896739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5002-44RC
Zoro #
G3896739
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size
4"
Pipe Fitting Length
4"

Details

Specific Fitting Shape
Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Standards
ASTM C1173
Specific Pipe Fitting Shape
Transition Coupling
Max. Temp.
140 Degrees F

Description

Shielded Transition Coupling,4.3 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.