Zoro Homepage

Grey Rnd Base Metal Flash, 1/4" To 5"

  • Mfr # DF103G

  • Zoro # G3897317


product price: $12.65
/ea

Key Features

Application
Pipe Vents
Product Type
Watertight Flashing
Standards
UPC
Base Shape
Round
UV Protected
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF103G
Zoro #
G3897317
UPC #
-
Country of Origin
Viet Nam

Dimensions

Base Diameter
8 in
For Maximum Pipe Size
5 in
For Minimum Pipe Size
1/4 in
Material Thickness
16 ga

Details

Item
8"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Watertight Flashing
Standards
UPC
Base Shape
Round
UV Protected
Yes
Top Opening
Closed
Base Material
Aluminum
Roof Pitch Range
10:12
For Roof Type
Pitched
Cap/Collar Material
EPDM
Maximum Ambient Temperature
302 Degrees F
For Roof Angle
40 Degrees
Seal Material
EPDM
Minimum Temperature
58 Degrees F
For Number of Pipes
1

Description

8 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 40 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Diameter 8 in, Seal Material EPDM, Top Opening Closed, Application Pipe Vents, Product Type Watertight Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 302 Degrees F, Minimum Temperature 58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.