Cable Tie, 14-1/2 in L, 115 mm Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength

  • Mfr # 9637

  • Zoro # G304922067


product price:  $42.15
/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
14-1/2 in
Width
14 mm
Nominal Max. Bundle Dia.
115 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9637
Zoro #
G304922067
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14-1/2 in
Width
14 mm
Nominal Max. Bundle Dia.
115 mm

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb

Description

Del city 9637 heavy-duty cable ties- uv black- 14-1/2", 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.