Shop DEL CITY DIV OF ACTUANT
See all product information
Create Account
Cable Tie, 4 in L, 13/16 in Max Bundle Dia., Natural, PA 6.6, 18 lb Strength
- Mfr # 9722
- Zoro # G004922046
product price:Â
$
42.75
/ea
Key Features
Cable Tie Style
Standard
Nominal Length
4 in
Width
4.5 mm
Nominal Max. Bundle Dia.
13/16 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9722
- Zoro #
- G004922046
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 4 in
- Width
- 4.5 mm
- Nominal Max. Bundle Dia.
- 13/16 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Natural
- Material
- PA 6.6
- Tensile Strength
- 18 lb
- Outdoor Use
- No
Description
Del city 9722 cable ties- natural- 18 lb tens- 4", 1000 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.