
Cable Tie, 8 in L, 9 mm Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength
Mfr # 9635
Zoro # G504922034
product price:Â $22.99
/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
8 in
Width
11.8 mm
Nominal Max. Bundle Dia.
9 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9635
Zoro #
G504922034
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
11.8 mm
Nominal Max. Bundle Dia.
9 mm
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Description
Del city 9635 8" heavy-duty cable ties- uv black- 8", 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.