<p>Contemporary Collection Vida Tuscany bronze dummy lever. Single dummy knobs and levers are surfac

  • Mfr # 351557

  • Zoro # G603700366


product price:  $16.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351557
Zoro #
G603700366
UPC #
87305932229
Country of Origin
China

Description

Contemporary Collection Vida Tuscany bronze dummy lever. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.

Features
  • Works well with both modern and functional decor
  • Finish - Tuscany Bronze
  • Function - Dummy
  • Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
  • Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
  • Item Weight - 1.2 lbs.
Specifications
  • Door Prep
    • Cross bore - 2-1/8 in.
    • Edge bore - 1 in.
    • Latch face - 1 x 2-1/4 in.
  • Latches
    • Faceplate - 1 x 2-1/4 in. round corner
    • Bolt - 1/2 in. throw
  • Backset - Fits 2-3/8 in. and 2-3/4 in.
  • Strikes - 1-3/4 x 2-1/4 in. full lip round corner
  • Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
  • Wood Screws - Combination screws that suit both wood or metal door mounting
  • Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.