Shop DELAVAN FLUID POWER

Quick Connect Fitting Kit, For 55NL38

  • Mfr # FA-7822FS

  • Zoro # G2121819


product price: 
$
13.99
/ea

Key Features

Includes
(2) 3/4 in to 5/8 in Port Adapters, (2) 3/8 in HB Elbow Fittings, (2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings
For Use With Mfr. Model Number
7822FS-201-SBI
Warranty
2 yr
Fits Brand
Delavan
Product Type
Quick Connect Fittings Assembly
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FA-7822FS
Zoro #
G2121819
UPC #
830344007799
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Connection Size
3/8 in, 5/8 in, 3/4 in
Connection Diameter
3/8 in, 5/8 in, 3/4 in

Details

Includes
(2) 3/4 in to 5/8 in Port Adapters, (2) 3/8 in HB Elbow Fittings, (2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings
For Use With Mfr. Model Number
7822FS-201-SBI
Warranty
2 yr
Item
Quick Connect Fitting Kit
Fits Brand
Delavan
Product Type
Quick Connect Fittings Assembly
Compatible with Brand
Delavan
Compatible with Manufacturer Model Number
7822FS-201-SBI
Connection Type
Barbed, Quick Connect
Compatible Manufacturer Part Number
7822FS-201-SBI
Compatible Manufacturer Model Number
7822FS-201-SBI
Compatible with Manufacturer Model No.
7822FS-201-SBI
Compatible with Mfr. Model No.
7822FS-201-SBI
For Use with Mfr Model Number
7822FS-201-SBI
Compatible Pump Manufacturer Part Number
7822FS-201-SBI
Compatible Mfr. Model Number
7822FS-201-SBI
For Manufacturer Part Number
7822FS-201-SBI
Compatible with Mfr. Model Number
7822FS-201-SBI
Material
HDPE
Connection Standard
Barbed, Quick Connect
Compatible with Series
12-Volt Flex Series Pumps

Description

Quick Connect Fitting Kit, Compatible with Brand Delavan, Compatible with Grainger Part Number 55NL38, Compatible with Manufacturer Model Number 7822FS-201-SBI, Compatible with Series 12-Volt Flex Series Pumps, Connection Size 3/8 in, 5/8 in, 3/4 in, Connection Type Barbed, Quick Connect, Includes (2) 3/4 in to 5/8 in Port Adapters, (2) 3/8 in HB Elbow Fittings, (2) Slide Connectors for 5/8 in Fittings and 3/8 in Straight Fittings, Material HDPE, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.