Zoro Homepage

Bracket, 4.72 in L, 1.57 in W, 1.77 in H

  • Mfr # 560893

  • Zoro # G813343308


product price: $32.79
/ea

Key Features

Material
Stainless Steel
Overall Height
1.77 in
Overall Length
4.72 in
Overall Width
1.57 in
Accessory Type
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560893
Zoro #
G813343308
UPC #
830344000288
Country of Origin
Italy

Dimensions

Overall Height
1.77 in
Overall Length
4.72 in
Overall Width
1.57 in

Details

Item
Bracket
Material
Stainless Steel
Accessory Type
Bracket

Description

BRACKETS, BC40 VAVLES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.