Shop DELAVAN FLUID POWER
See all product information
Create Account
Fittings, FB, 3/4"
- Mfr # FP-5CH34-RT
- Zoro # G622903144
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Product Type
Pump Fittings
Connection Diameter
3/4 in
Material
Nylon
Compatible with Brand
Delavan
Compatible with Series
FB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-5CH34-RT
- Zoro #
- G622903144
- UPC #
- 830344007409
- Country of Origin
- United States
Dimensions
- Connection Diameter
- 3/4 in
Details
- Product Type
- Pump Fittings
- Material
- Nylon
- Item
- Fittings
- Compatible with Brand
- Delavan
- Compatible with Series
- FB
- Connection Standard
- Barbed, Quick Connect
- Shell Material
- Nylon
- Compatible Series
- FB
Description
Fittings, Compatible with Brand Delavan, Compatible with Series FB, Includes Not Applicable, Material Nylon, Product Type Pump Fittings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.