Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, 30 gpm, Three-Way

  • Mfr # MBV1SP-SA

  • Zoro # G510865127


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Cast Iron
Number of Positions
Three Positions
Spool Action
Spring Center to Neutral
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBV1SP-SA
Zoro #
G510865127
UPC #
830344000165
Country of Origin
China

Dimensions

Tank Connection Dash Size
14
Pressure Connection Dash Size
14
Tank Connection Size
3/4 in
Handle Length
7.2 in
Work Connection Size
1/2 in
Work Connection Dash Size
14
Pressure Connection Size
3/4 in

Details

Item
Hydraulic Directional Valve
Valve Type
Spool
Body Material
Cast Iron
Number of Positions
Three Positions
Spool Action
Spring Center to Neutral
Number of Ways
Three-Way
Load Holding
Not Load Holding
Adjustment Method
Screw
Flow Rate - Minimum
1 gpm
Spool Material
Steel
Pressure Connection Type
NPT
Tank Connection Type
NPT
Control Direction
Two-Way
Fluid Viscosity - Maximum
1,000 SUS
Circuit Section
Parallel
For Media
Oil
Flow Rate - Maximum
30 gpm
Pressure Connection Gender
Female
Tank Connection Gender
Female
Operating Temperature - Minimum
-4 Degrees F
Supply Pressure - Maximum
3,000 psi
Relief Valve Pressure Setting - Maximum
3,000 psi
Valve Control
Directional Control
Includes Seals
Seals Included
Number of Spools
1
Mounting
Inline
Pressure Setting - Minimum
450 psi
Actuation Mechanism
Manual
Port Connections
Inlet, Outlet, Work
Work Connection Gender
Female
Relief Valve Pressure Setting - Minimum
450 psi
Pressure Setting - Maximum
3,000 psi
Handle Type
Lever
Body Finish
Paint
Cylinder Compatibility
Single-Acting
Work Connection Type
NPT
Center Position
Open Center
Operating Temperature - Maximum
175 Degrees F

Description

Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Inlet, Outlet, Work, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.