Nozzle, Hollow, GPH .60X, Spray Angle 80A
Mfr # 2879GU
Zoro # G3213655
product price: $24.79
/eaKey Features
GPH
0.6
Nozzle Spray Angle
80 Degrees
Compatible with Product Type
Burner
Flow Rate
0.6 gph
Product Type
Oil Burner Nozzles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2879GU
Zoro #
G3213655
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
5/8 in
Details
Item
Hot Water and Steam Boiler Burner Nozzle
GPH
0.6
Nozzle Spray Angle
80 Degrees
Compatible with Product Type
Burner
Flow Rate
0.6 gph
Product Type
Oil Burner Nozzles
Connection Type
9/16-24 male
Nozzle Type
Type A (Hollow)
Material
Brass
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.6 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.