Nozzle, Solid, GPH 1.25X, Spray Angle 90B
Mfr # 21475GU
Zoro # G1134655
product price: $25.59
/eaKey Features
GPH
1.25
Nozzle Spray Angle
90 Degrees
Material
Brass
Nozzle Type
Type B (Solid)
Compatible with Product Type
Burner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21475GU
Zoro #
G1134655
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
5/8 in
Details
Item
Hot Water and Steam Boiler Burner Nozzle
GPH
1.25
Nozzle Spray Angle
90 Degrees
Material
Brass
Nozzle Type
Type B (Solid)
Compatible with Product Type
Burner
Product Type
Oil Burner Nozzles
Connection Type
9/16-24 male
Flow Rate
1.25 gph
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 90 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 1.25 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.