Oil Burner Nozzle, GPH .60X
Mfr # 21566041GU
Zoro # G2349322
product price: $22.59
/eaKey Features
GPH
0.6
Nozzle Spray Angle
60 Degrees
For Use With
4NU97, 4NU98, 3AAC2, 6E772, 6E773, 6E774, 6E775, 6E776, 6E777, 6E778, 6E779, 6MH08, 6MH09, 6MH11, 6MH13, 6MH33
Connection Type
9/16-24 male
Flow Rate
0.6 gph
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21566041GU
Zoro #
G2349322
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
5/8 in
Details
Item
Hot Water and Steam Boiler Burner Nozzle
GPH
0.6
Nozzle Spray Angle
60 Degrees
For Use With
4NU97, 4NU98, 3AAC2, 6E772, 6E773, 6E774, 6E775, 6E776, 6E777, 6E778, 6E779, 6MH08, 6MH09, 6MH11, 6MH13, 6MH33
Connection Type
9/16-24 male
Flow Rate
0.6 gph
Product Type
Oil Burner Nozzles
Compatible with Product Type
Burner
Material
Brass
Nozzle Type
Type A (Hollow)
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 60 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.6 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.