Zoro Homepage

Medium Duty 3000 psi 8.0 gpm Hot Water Electric Pressure Washer

  • Mfr # 65049

  • Zoro # G5827558


product price: $10,909.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Net Weight
800 lb
Pressure Washer HP Range
10 HP and Greater
Standards
CETA
Length
50 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65049
Zoro #
G5827558
UPC #
-
Country of Origin
United States

Dimensions

Length
50 1/2 in
Width
29 1/4 in
Hose Dimensions
3/8 in x 50 ft
Height
53 in
Hose Diameter
3/8 in
Hose Length
50 ft
Overall Width
50 in
Overall Length
30 in
Overall Height
53 in

Details

Operating Pressure (PSI)
3000 psi
Net Weight
800 lb
Item
Electric Pressure Washer
Pressure Washer HP Range
10 HP and Greater
Standards
CETA
Operating Pressure
3,000 psi
Piston Material
Ceramic
Pump Drive
Belt
Power Type
Gas
Includes
Gun, Lance, Nozzles
Volts/Phase
460/3
Pressure Washer Water Type
Hot
HP
15 hp
Pressure Washer Duty Rating
Medium Duty
Pump Type
Triplex
Burner Fuel
Natural Gas
Pressure Washer Flow Rate
8 gpm
Detergent Injection System
Yes
Warranty
1 yr, 5 yr, 10 yr
Usable Hours per Week
120 hr
Water Output Temp.
120 Degrees F Rise Above Ambient
Duty Rating
Heavy Duty
Water Output Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
3,000 psi
Horsepower
15 hp
Weight
760 lb
Product Type
Pressure Washer
Flow Rate
8 gpm
Power Source
Corded
Current
22 A
Phase
Three-Phase
Water Type
Hot
Flow - Maximum
8 gpm
Style
Stationary
Voltage
460 V

Description

Washer,Electric,3000 psi,7.8 gpm,15.0 HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.