Coated Cable Sleeve, 1 ft, Acrylic Coated Fiberglass, Black

  • Mfr # 000000000000121233

  • Zoro # G411129830


product price:  $0.58
/ea
Sold in multiples of 500 for $290.00

Key Features

Length
1 ft
Material of Construction
Acrylic Coated Fiberglass
Sleeve Construction
Coated
Color
Black
Standards
MIL-Y-1140H; UL 224 VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000000000000121233
Zoro #
G411129830
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Trade Size
0.38"

Details

Item
Cable Sleeve
Material of Construction
Acrylic Coated Fiberglass
Sleeve Construction
Coated
Color
Black
Standards
MIL-Y-1140H; UL 224 VW-1
Temp. Range
240 Degrees C
Supplier Series
HTS-520,710C,AW-751,AW-750

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.