
Non Shrink Tube, 250 ft, Fiberglass, Black
Mfr # 122268
Zoro # G614913847
product price: $0.55
/eaSold in multiples of 500 for $275.00
Key Features
Length
250 ft
Material
Fiberglass
Material of Construction
Fiberglass
Color
Black
Finish
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122268
Zoro #
G614913847
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft
Details
Item
Non Shrink Tube
Material
Fiberglass
Material of Construction
Fiberglass
Color
Black
Finish
Acrylic
Standards
Grade C-2;MIL-I-3190/3
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.