Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, BD, Less Motor, 8-1/16 Wheel

  • Mfr # 9005401

  • Zoro # G6904134


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
8 1/16 in
Wheel Width (In.)
4 15/16 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005401
Zoro #
G6904134
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
8 1/16 in
Wheel Width (In.)
4 15/16 in
Housing Height (In.)
12 11/16 in
Shaft Dia.
3/4 in
Housing Depth (In.)
12 5/16 in
Discharge Height (In.)
8 1/4 in
Housing Width (In.)
7 7/8 in
Discharge Width (In.)
6 7/8 in
Wheel Width
4 7/8 in
Inlet Diameter
6 5/8 in
Overall Height
14 1/4 in
Wheel Diameter
8 in
Outlet Width
6 7/8 in
Overall Depth
12 1/4 in
Housing Depth
12.3 in
Overall Width
7 7/8 in
Housing Width
7.8 in
Housing Height
14.3 in
Shaft Diameter
3/4 in
Outlet Height
8 1/4 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW/CCW
Wheel Material
Steel
Item
Blower
Max. Ambient Temp. (F)
104 Degrees F
Type
Double Inlet Forward Curve, Belt Drive, Less Motor
Mounting
Multipostion
Bearing Type
Ball
Housing Finish
Galvanized Steel
Housing Material
Steel
Includes
Mounting Hardware
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Maximum Fan Speed
4,200 RPM
OEM Replacement
No
Assembly
Unassembled
Spark Resistant Construction Type
Not Rated
Maximum Static Pressure
2 1/2 in wc
Housing Material Grade
G90
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Includes Motor
No
For High-Static Pressure Applications
Yes
Resistance Properties
Corrosion Resistant
Maximum Airflow
1,100 cfm
Hazardous Location Application
No
Mount Type
Multiposition
Flange Type
Non-Flanged
Housing Material Finish
Galvanized
Chemical Resistant
No
For Air Type
General/Clean
Includes Mounting Hardware
Yes
Minimum Ambient Temperature
-65 Degrees F
Maximum Motor Horsepower
2 hp
Corrosion Resistant
Yes
Number of Discharge Positions
4
Minimum Airflow
825 cfm
Features
Base Feet can be Mounted for Various Discharge Positions, Blower Housings Have Extruded Holes to Give Greater Holding Power for Mounting Base Sides and Motor Bracket, Capacity Range 200 to 8000 cfm, Shaft Dimensions and Finish are Carefully Controlled to Ensure Quiet, Trouble Free Operation, Shafts for Ball Bearing Models have Keywayed Ends, the Blower Wheel has an Exclusive Centre Disc which Allows Blowers to be Used Safely at Speeds Well Above Any Normal Requirement
Includes Drive Package
No
Wheel Material Finish
Zinc Plated
Market
Commercial, Industrial, Residential
Maximum Ambient Temperature
250 Degrees F
Number of Inlets
2
Minimum Motor Horsepower
3/16 hp

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 8 in, Minimum Airflow 825 cfm, Maximum Airflow 1,100 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 4 7/8 in, Number of Inlets 2, Inlet Diameter 6 5/8 in, Outlet Shape Rectangular, Outlet Height 8 1/4 in, Outlet Width 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.