Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H738

  • Zoro # G3311411


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H738
Zoro #
G3311411
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Dimension D (In.)
10 1/4 in
Filter Width (In.)
1 7/8 in
Dimension G (In.)
11 3/4 in
Dimension C (In.)
23 in
Height (In.)
18 in
Dimension B (In.)
18 in
Dimension H (In.)
1 1/4 in
Discharge Width (In.)
11 3/16 in
Dimension E (In.)
11/16 in
Shaft Dia. (In.)
3/4 in
Dimension K (In.)
7/8 in
Dimension L (In.)
1 in
Dimension F (In.)
17 1/2 in
Discharge Height (In.)
10 1/4 in
Bolt Hole Dia. (In.)
7/8 in
Filter Height (In.)
16 3/4 in
Width (In.)
21 in
Max. Depth (In.)
23 in
Dimension J (In.)
1 3/4 in
Dimension A (In.)
21 in
Dimension M (In.)
16 in
Filter Width
1 7/8 in
Filter Height
16 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
10 1/4 in
Shaft Diameter
3/4 in
Outlet Duct Connection Height
10 1/4 in
Inlet Duct Connection Width
19 in
Overall Depth
23 in
Overall Height
18 in
Overall Width
21 in
Inlet Duct Connection Height
16 in
Outlet Duct Connection Width
11 1/8 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/3 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Finish
Green Baked Enamel
CFM @ 0.375-In. SP
1,250 cfm
CFM @ 0.125-In. SP
1,575 cfm
Max. Ambient Temp. (F)
140 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
6.2
Full Load Amps
1.7/0.80
Bearing Type
Ball
Sones @ 0.125-In. SP @ 5 Ft.
6.7
Motor Type
Three Phase
Filter Factor
0.11
Wheel Type
Forward-Curved
Number of Mounting Points
4
CFM @ 0.250-In. SP
1,455 cfm
Type
With Drive Package
Hz
60 Hz
Filter Rack Stock No.
3F538
Blower RPM
771
Mounting Position
All With Shaft Horizontal
Housing Material
Steel
Motor RPM
1,725 RPM
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Number of Inlets
2
Motor Speed
1,725 RPM
Housing Material Finish
Baked Enamel
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
For Air Type
Clean
Maximum Inlet Air Temperature
140 Degrees F
Current
1.7/0.8 A
Motor Horsepower
1/3 hp
Assembly
Unassembled
Mounting Orientation
Horizontal
Maximum Ambient Temperature
140 Degrees F
Airflow @ 0.375 in SP
1,250 cfm
Airflow @ 0.125 in SP
1,575 cfm
Frequency
60 Hz
Compatible Filter Part Number
3F538
Includes Drive Package
Yes
Sound Level
6.2 sones @ 0.250 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft
For Location
Indoor
Airflow @ 0.250 in SP
1,455 cfm
Nameplate Voltage
230/460V AC
Maximum Fan Speed
771 RPM
Includes Motor
Yes
Maximum Static Pressure
1/4 in wc
Housing Color
Green

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.125 in SP 1,575 cfm, Airflow @ 0.250 in SP 1,455 cfm, Airflow @ 0.375 in SP 1,250 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 6.2 sones @ 0.250 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.