Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H751

  • Zoro # G2410922


product price: $1,556.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
15 1/2 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H751
Zoro #
G2410922
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/2 in
Discharge Width (In.)
18 5/8 in
Width (In.)
33 1/2 in
Dimension H (In.)
2 5/8 in
Bolt Hole Dia. (In.)
7/8 in
Max. Depth (In.)
32 in
Height (In.)
28 in
Dimension M (In.)
25 in
Dimension C (In.)
32 in
Dimension J (In.)
1 3/4 in
Dimension F (In.)
28 in
Shaft Dia. (In.)
1 in
Dimension K (In.)
7/8 in
Discharge Height (In.)
15 7/8 in
Dimension A (In.)
33 1/2 in
Dimension D (In.)
15 7/8 in
Dimension E (In.)
18 5/8 in
Filter Width (In.)
31 in
Dimension G (In.)
1 1/2 in
Dimension L (In.)
30 1/2 in
Dimension B (In.)
28 in
Filter Height (In.)
25 3/4 in
Manufacturer Warranty Length
1 yr Limited
Filter Width
31 in
Inlet Duct Connection Height
25 in
Inlet Duct Connection Width
21 in
Outlet Duct Connection Height
15 7/8 in
Wheel Diameter
15 1/2 in
Filter Height
25 3/4 in
Shaft Diameter
1 in
Overall Depth
32 in
Outlet Duct Connection Width
18 5/8 in
Overall Width
33 1/2 in
Overall Height
28 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.250-In. SP
4,240 cfm
Wheel Type
Forward-Curved
Sones @ 0.125-In. SP @ 5 Ft.
12.3
Motor Type
Three Phase
Max. Ambient Temp. (F)
140 Degrees F
CFM @ 0.375-In. SP
3,960 cfm
Type
With Drive Package
Blower RPM
528
CFM @ 0.500-In. SP
2,700 cfm
Housing Material
Steel
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
11.9
Filter Factor
0.164
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
4,425 cfm
Bearing Type
Ball
Number of Mounting Points
4
Mounting Position
All With Shaft Horizontal
Filter Rack Stock No.
3F541
Housing Finish
Green Baked Enamel
Full Load Amps
3.6/1.8
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
For Air Type
Clean
Maximum Fan Speed
528 RPM
Includes Motor
Yes
Current
3.6/1.8 A
Airflow @ 0.500 in SP
2,700 cfm
Maximum Inlet Air Temperature
140 Degrees F
Motor Horsepower
1 hp
Airflow @ 0.125 in SP
4,425 cfm
Mounting Orientation
Horizontal
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Compatible Filter Part Number
3F541
Assembly
Unassembled
Includes Drive Package
Yes
Maximum Static Pressure
1/2 in wc
Motor Speed
1,725 RPM
Sound Level
11.9 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft
Housing Color
Green
Frequency
60 Hz
Airflow @ 0.375 in SP
3,960 cfm
Airflow @ 0.250 in SP
4,240 cfm
Number of Inlets
2
Housing Material Finish
Baked Enamel
Nameplate Voltage
230/460V AC
For Location
Indoor
Maximum Ambient Temperature
140 Degrees F

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 4,425 cfm, Airflow @ 0.250 in SP 4,240 cfm, Airflow @ 0.375 in SP 3,960 cfm, Airflow @ 0.500 in SP 2,700 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 11.9 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.